Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 + | £8.45 | 6% |
This environmentally friendly, self-inking COLOP Green Line Word Stamp is made from a minimum of 65% recycled materials. The stamp prints the word FILE COPY in red to help keep your records organised and updated. This stamp has an impression size of 38 x 14mm. The stamp will print thousands of impressions before a replacement ink pad is needed.
Environmentally friendly self-inking stamp
Made from a minimum 65% recycled materials
Prints the word FILE COPY
Impression size: 38 x 14mm
Prints thousands of impressions
Ink colour: Red