Identity Protection Stamp - Pack of 1

Order Code: ZT1086368S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Keep important information concealed with the Trodat Printy Identity Protection stamp thanks to its unique design to print over sensitive details on paper. The scrambled impression is created on a Printy 4913, giving an impression of 57 x 21mm which will effectively cover the text beneath making it obscure. This robust self-inking stamp is manufactured using up to 70% recycled material helping to reduce our CO2 during production. When your scrambled impression begins to fade, simply extend the life of your stamp with one of our replacement ink pads. 6/4913 pads come in a selection of colours including, black, red, blue, green and violet, giving you the opportunity to choose the most suitable colour for you.

See full description
Specifications for Identity Protection Stamp - Pack of 1
  • Stamp Type
    Self-Inking
  • Pack Quantity
    1
  • Product Type
    Identity Protection Stamp