Printy 4.0 Typo 4912 Self-inking Stamp Pack 1

Order Code: ZT1086322S

£22.99 Inc VAT (20%)


Description

<ul><li>Personalise your stamp in the comfort of your own home or office with the Trodat Printy 4912 Typo and change the text as often as you want to create new impressions.</li><li>The kit comes in a blister pack with the stamp machine, 2 x trays featuring letters, numbers, special characters and tweezers to help you fit and replace each type set.</li><li>An impression size of 45 x 17mm allows you to have up to 25 letters in a single line, 4 lines are available.</li><li>The Printy 4912 stamp is made from up to 70% recycled material helping to reduce our CO2 during production.</li><li>To extend the life of your self-inking stamp, suitable 6/4912 replacement ink pads come in a range of colours including, black, red, blue, green and violet.</li></ul>

See full description
Specifications for Printy 4.0 Typo 4912 Self-inking Stamp Pack 1
  • Number of Lines
    4
  • Product Type
    Self-inking Stamp
  • Impression Size
    45 x 17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome