S226 Green Line Numbering Stamp GLS226

Order Code: ZT1542236S

£12.99 Inc VAT (20%)


Description

This environmentally friendly, self inking COLOP S226 Green Line Numbering Stamp is made from a minimum of 65% recycled materials. The stamp features 6 numbering bands from 0-9 and prints an impression size of 22 x 4mm. Replacement ink pads are available separately.
Environmentally friendly self-inking number stamp
Made from a minimum 65% recycled materials
6 numbering bands from 0-9
Impression size: 22 x 4mm
Replacement ink pads are available separately
Minimum 10 years of use from time of purchase

See full description
Specifications for S226 Green Line Numbering Stamp GLS226
  • MFR Part No.
    EM42439
  • Colour
    Green
  • Impression Size
    22 x 4mm
  • Product Type
    Numbering Stamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome