S226 Green Line Numbering Stamp

Order Code: ZT5468095S

£14.99 Inc VAT (20%)


Description

What is a COLOP s226 Green Line number stamp?This eco-friendly self-inking stamp features x6 4mm number bands which each print 0-9. Simply turn the wheels to set your numberThe stamp is made from 80% recycled plastic, making the stamp ideal for regular use.Self-inking means that the stamp is fitted its own ink pad which will give thousands of clear and crisp impressions once dry, replacement pads can be bought separately and are easily fitted.

See full description
Specifications for S226 Green Line Numbering Stamp
  • Text Size
    4mm Characters
  • Recycled Product
    Minimum 80% Recycled Material
  • Number of Bands
    6 Bands
  • Product Type
    Ready Made Stamps
    Number Stamps
  • Stamp Type
    Self-Inking
  • Ink Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome