Self Inking Dial-A-Phrase Dater S120WD

Order Code: ZT1542139S

£13.99 Inc VAT (20%)


Description

This handy, all in one COLOP Dial-A-Phrase Dater combines the date with one of 12 messages of your choice for organised records and filing. Simply rotate the wheel to choose from: APPROVED, URGENT, EMAILED, CANCELLED, CHARGED, CHECKED, DELIVERED, CREDIT, FAXED, PAID, RECEIVED or SHIPPED for a 42 x 4mm impression size. This self-inking stamp pad prints the phrase in blue with the date in red.
Self-inking phrase and date stamp
Choose from: APPROVED, URGENT, EMAILED, CANCELLED, CHARGED, CHECKED, DELIVERED, CREDIT, FAXED, PAID, RECEIVED or SHIPPED
Simply rotate the wheel to choose
Prints the phrase in blue and the date in red
Impression size: 42 x 4mm
Supplied with ink pad
Minimum 10 years of use from time of purchase

See full description
Specifications for Self Inking Dial-A-Phrase Dater S120WD
  • MFR Part No.
    EM35618
  • Weight
    0.0581kg
  • Impression Size
    42 x 4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome