Self Inking Mini Text and Date Stamp Paid S160L2

Order Code: ZT1542122S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

This handy, portable COLOP mini text and date stamp combines a 4.0mm date with the word PAID for organised records and filing. The stamp prints an impression size of 25 x 12mm with the text printing in blue and the date in red. Replacement stamp pads are available separately.
Self-inking mini text and date stamp
Combines date with the word PAID
4.0mm date height
Prints text in blue and date in red
Impression size: 25 x 12mm
Minimum 10 years of use from time of purchase

See full description
Specifications for Self Inking Mini Text and Date Stamp Paid S160L2
  • MFR Part No.
    EM30117
  • Impression Size
    25 x 12mm
  • Colour
    Multi-coloured
  • Ink Colour
    Blue/Red