Trodat Printy 4817 Self Inking Dial A Phrase Word and Date Stamp Black Ink

Order Code: ZT1261093P

£17.99 Inc VAT (20%)


Description

Trodat Printy 4817 Self Inking Dial A Phrase Word and Date Stamp Black Ink A fantastic addition to any office where documentation needs to be carefully accounted for, the self-inking Trodat Printy Dater 4817 stamp provides 12 commonly used office phrases alongside the date for clear and easy to read impressions. The durable stamp is comfortable for everyday use in a busy working environment. Featuring wheels that allow you to change the wording and date, this easy to use stamp gives you 12 different office applications in one handy stamp. The impression size is 25 x 7mm, the date is 3.8mm in height with the format day. month (in letters) and year. Climate neutral as standard, the stamp is made from up to 70% recycled material. Phrases include; Answeredî, îReceivedî, îEnteredî, îBackorderedî, îE-Mailedî, îPaidî, îCancelledî, îCheckedî, îShippedî, îBilledî, îDeliveredî and îFaxedî.î

See full description
Specifications for Trodat Printy 4817 Self Inking Dial A Phrase Word and Date Stamp Black Ink
  • MFR Part No.
    10813TD
  • Type
    Ready Made Stamps
  • Form
    Date & Text Stamp
  • Recycled Product
    70% Recycled Plastic
  • Stamp Type
    Self-Inking
  • Date Size
    3.8mm Characters
  • Ink Colour
    Black
  • Imprint Size
    25x7mm