Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staple Removers
LX815 Staple Remover - 37909FE
By Fellowes
Order Code:
ZT3528741S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staple-removers/lx815-staple-remover-37909fe/p/ZT3528741S
Add to quotation
View all Staple Removers
Description
Fellowes LX815 Staple Remover 5018101
Tags:
#BulkDiscount
Specifications
Specifications for LX815 Staple Remover - 37909FE
Product Type
Staple Removers
Dimensions (W x D x H)
137.7x16x9.4mm
Colour
Silver
Weight
20g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome