10875310 Classic Electric Stapler 106E White/Black

Order Code: ZT1059836S

£1,299.99 Inc VAT (20%)


Description

3 staplers in 1, based on the 105E stapler. Equipped with interchangeable insert stapler, the Rapid 106E can handle both standard stapling and brochure (saddle) stapling (with standard or loop staples). Suitable for workplaces where both stacks and brochures are to be stapled.

Specifications for 10875310 Classic Electric Stapler 106E White/Black
  • MFR Part No.
    10875310
  • Height
    130.0mm
  • Width
    300.0mm
  • Colour
    white/black
  • Weight
    5.8kg
  • Depth
    490.0mm
  • Material
    Metal, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome