20EX 20 Sheet Electric Stapler

Order Code: ZT1058380S

£55.99 Inc VAT (20%)


Description

The 20EX is a compact electric stapler for stapling up to 20 sheets of paper (80 gsm). Ideal for use on a reception desk or at home, it operates effortlessly with one hand. Compatible with No. 56 (26/6) and No. 16 (24/6) staples and easily refilled with the front loading mechanism. Features a 10mm paper insertion depth and is powered by a mains adaptor (included)

See full description
Specifications for 20EX 20 Sheet Electric Stapler
  • MFR Part No.
    5000298
  • Weight
    0.329kg
  • Height
    74.0mm
  • Width
    55.0mm
  • Colour
    Black
  • Depth
    155.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome