2100005 Taurus Stapler Full Strip Blue

Order Code: ZT1051190X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Holds a full strip fo 210 No. 56 staples, so you staple longer without refilling.

Sleek, executive styling looks great on your desk.

Staples up to 25 sheets of paper.

Five-year manufacturer warranty.

See full description
Specifications for 2100005 Taurus Stapler Full Strip Blue
  • Colour
    Blue
  • MFR Part No.
    RX04758
  • Material
    Plastic
  • Sheet Capacity
    25
  • Type
    Stapler
  • Throat Depth
    90mm
  • Form
    Full Strip Stapler
  • Capacity
    25 Sheets
  • Weight
    244g
  • Suitable For
    24/6, 26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome