2100029 Ecodesk Compact Stapler Black

Order Code: ZT1051174X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.736%
10 +£8.1812%


Description

This environmentally friendly Rexel Ecodesk compact stapler features a lightweight, compact design with a 50% recycled plastic top cap. It has a throat depth of 47mm and takes either Rexel No.56 or No.16 staples. The stapler has a simple, top loading mechanism and a low staple indicator for ease of use. The stapler can staple up to 20 sheets of 80gsm paper.

See full description
Specifications for 2100029 Ecodesk Compact Stapler Black
  • Material
    Plastic
  • Colour
    Black
  • Sheet Capacity
    20
  • Type
    Stapler
  • Model Number
    Ecodesk
  • MFR Part No.
    RX04782
  • Capacity
    20 Sheets
  • Form
    Half Strip Stapler
  • Recycled Product
    50% recycled plastic
  • Suitable For
    24/6, 26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome