0
1

230V Electric Stapler

Order Code: ZT2622594S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

230v Electric stapler with impact adjustable settings. Contact safety switch to avoid misfire and an anti-jam mechanism for smooth operation. The bottom loaded for staples and nails and ergonomic soft grip handle to allow for more comfortable use. Contents: 400pcs 14mm staples, 100pcs 15mm nails. Specification: Rated current - 5A, max firing speed 20pcs a minute, max length of nails 16mm 18 gauge brad nail, length of staples 8-16mm w0.75xT0.6mm staples, volt/frequency 230v-50hz. Require staples: 11.3 wide x 0.75 depth x 8-16mm height and type 48 nail 2.0mm wide, 1.25mm depth x 15-16mm height.

See full description
Specifications for 230V Electric Stapler
  • Product Type
    Electric Stapler
  • Voltage
    230V