This Rapesco 626EL automatic stapler can be powered by USB or batteries for quick, efficient stapling of up to 15 sheets of 80gsm paper. The half strip stapler features a durable ABS plastic design and takes standard 26/6mm staples. The front loading system has easy, push button access, with a concealed stapling head for safety and a non-slip rubber base. This pack contains 1 black stapler.
Staples up to 15 sheets of 80gsm paper
Can be powered by USB or batteries
Durable ABS plastic
Front loading system with push button access
Concealed stapling head for safety
Takes standard 26/6mm staples
Non-slip rubber base
Colour: Black