Aquarius Full Strip 25 Sheet Metal Stapler

Order Code: ZT1061189S

£14.99 Inc VAT (20%)


Description

The Aquarius is a dependable full strip metal stapler for stapling up to 20 sheets of paper. The rotating anvil allows it to be used for permanent stapling, pinning and tacking. The full strip staple capacity means less reloading. It has a capacity of up to 20 sheets with Rexel No. 16 staples or up to 15 sheets with No. 56 staples.

Specifications for Aquarius Full Strip 25 Sheet Metal Stapler
  • MFR Part No.
    2100016
  • Height
    55.0mm
  • Width
    38.0mm
  • Colour
    Black
  • Weight
    0.261kg
  • Depth
    155.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome