AT59 Staple Gun

Order Code: ZT1057593X

£54.99 Inc VAT (20%)


Description

This unique stapler inserts insulated staples for holding cable up to 8mm(5/16") in diameter. The staple chamber, which holds up to 15 staples at a time, is easy and quick to load and is provided with a front groove which positions the stapler correctly over the wire. Two sizes of staple are available, for cable diameters of 6 and 8mm. When securing coaxial cable, the design of the staple prevents damage to the sheathing.


Key Features
Inserts insulated staples for holding up to 8mm(5/16") diameter cable
Easy and quick to load chamber holds up to 15 staples
Front groove positions stapler correctly over wire
Staples available in two sizes

See full description
Specifications for AT59 Staple Gun
  • Material
    Steel
  • Colour
    Silver
    Yellow
  • Power Source
    Manual
  • MFR Part No.
    T59
  • Type
    Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome