0
1
2
3

AV-45 Heavy Duty Stapler Capacity 115 Sheets Black 1063

Order Code: ZT1548927S

£20.99 Inc VAT (20%)


Description

The Rapesco AV-45 Heavy Duty Stapler has a stapling capacity of up to 115 sheets of 80gsm paper. Easy to load with the push button mechanism, the design also includes a personalisation window, tough metal construction and hardened ABS body.
Staples up to 115 sheets of 80gsm paper
Tough metal chassis and hardened ABS body
Push button front loading system
Personalisation window
Uses 923 series staples (8mm, 10mm, 12mm, 14mm)
Colour: Black

See full description
Specifications for AV-45 Heavy Duty Stapler Capacity 115 Sheets Black 1063
  • Weight
    1.3301kg
  • MFR Part No.
    HT00025
  • Throat Depth
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome