0
1
2

Bambi Mini Stapler, 12 Sheet Capacity, Metal Body, Includes Staples, Assorted Colours

Order Code: ZT1061138S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Loved since 1957, the ultra slim Bambi is the perfect stapler to carry with you. With a soft feel finish, 40mm throat depth and integrated staple remover, this sleek stapler comes complete with a pack of 1500 Rexel No. 25 staples. Providing permanent stapling and available in a choice of attractive colours, it has a capacity of 50 staples and handles up to 12 sheets at once.

Specifications for Bambi Mini Stapler, 12 Sheet Capacity, Metal Body, Includes Staples, Assorted Colours
  • MFR Part No.
    2100154
  • Height
    30.0mm
  • Width
    85.0mm
  • Weight
    0.079kg
  • Depth
    80.0mm
  • Colour
    Assorted
  • Throat Depth
    4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome