Classic Fullstrip Stapler K45 Black

Order Code: ZT1059681S

£21.99 Inc VAT (20%)


Description

Robust metal stapler equipped with patented staple remover.

Specifications for Classic Fullstrip Stapler K45 Black
  • MFR Part No.
    23888200
  • Depth
    170.0mm
  • Weight
    0.323kg
  • Width
    66.0mm
  • Colour
    Black
  • Height
    48.0mm
  • Material
    Abs Synthetics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome