Cosy Stapler 30 Sheets, Calm Blue

Order Code: ZT1059283S

£20.39 Inc VAT (20%)


Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The Cosy Stapler is a sturdy and reliable 30 sheet paper stapler with patented Direct Impact Technology ensuring perfect results every time. This premium quality office stapler is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for Cosy Stapler 30 Sheets, Calm Blue
  • MFR Part No.
    55670061
  • Weight
    0.205kg
  • Width
    40.0mm
  • Colour
    Calm Blue
  • Depth
    147.0mm
  • Height
    62.0mm
  • Material
    Metal, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome