Desk Stapler, For Up To 30 Sheets, Electric For Staples 6 - 7mm

Order Code: ZT2707571S

£799.99 Inc VAT (20%)


Description

Desk stapler, for up to 30 sheets, electric for staples 6 - 7 mm. Supplied = assembled. Product type = desk staplers. Model = electric. Open/closed stapling = closed, open. Max. load of clamps = 210 pcs. Application = thin solid cardboard, film. Leg length = 6/7 mm. Rear length = 12, 8 mm. Voltage = 230 V. Height = 118 mm. Width = 113 mm. Depth = 245 mm. Material = plastic. Max. insertion depth = 60 mm. For light office work. Staples on contact limit. Front loading system with magazine for 210 staples. Operating voltage 230 V. Insertion depth adjustable up to max. 60 mm. Staples up to 30 sheets of 80 g paper.

See full description
Specifications for Desk Stapler, For Up To 30 Sheets, Electric For Staples 6 - 7mm
  • Material
    Plastic
  • Product Type
    Desk Staplers
  • Width
    113mm
  • Height
    118mm
  • Supplied
    Assembled
  • Depth
    245mm
  • Applications
    Thin Solid Cardboard, Film
  • Voltage
    230V
  • Leg Length
    6 / 7mm
  • Open/Closed Stapling
    Closed, Open
  • Load of Clamps
    210
  • Rear Length
    12, 8mm
  • Throat Depth
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome