Desk Stapler, Pneumatic, With Foot Operation For Staples 6 - 8mm

Order Code: ZT2737764S

£3,399.99 Inc VAT (20%)


Description

Desk stapler, pneumatic, with foot operation for staples 6 - 8 mm. Supplied = assembled. Product type = desk staplers. Model = pneumatic, with pedal mechanism. Open/closed stapling = closed, open. Max. load of clamps = 420 pcs. Application = thin solid cardboard, film. Leg length = 6/8 mm. Rear length = 12, 8 mm. Max. operating pressure = 4 - 6 bar. Height = 270 mm. Width = 220 mm. Depth = 285 mm. Material = metal. Max. insertion depth = 85 mm. For a large number of stapling operations (continuous use, open and closed) Flexible adjustment options. With maintenance unit and pressure regulator. Table top staplers are used for stapling thin sheets of solid cardboard (cardboard header or cardboard tabs) to plastic bags and paper bags, or for blister packs. The desk stapler is equipped with two insert staplers (front loaders) as standard and each has a loading capacity of 210 staples. The stapling distance totals min. 45 mm and max. 200 mm. From the second pneumatic stapling unit on, each additional stapler can be deactivated individually using a sliding valve. An optional counter can also be installed. Dimensions approx. 285 x 220 x 270 mm, operating pressure 4 - 6 bar. More stapling units, special widths and counters on request.

See full description
Specifications for Desk Stapler, Pneumatic, With Foot Operation For Staples 6 - 8mm
  • Product Type
    Desk Staplers
  • Material
    Metal
  • Depth
    285mm
  • Height
    270mm
  • Supplied
    Assembled
  • Width
    220mm
  • Throat Depth
    85mm
  • Operating Pressure
    4 - 6bar
  • Leg Length
    6 / 8mm
  • Load of Clamps
    420
  • Open/Closed Stapling
    Closed, Open
  • Rear Length
    12, 8mm
  • Applications
    Thin Solid Cardboard, Film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome