0
1

Eco HD-100 Heavy Duty Stapler Capacity 100 Sheets White 1386

Order Code: ZT1545003S

£16.99 Inc VAT (20%)


Description

The powerful Rapesco ECO HD-100 is a heavy duty stapler that takes the effort out of stapling with a capacity up to 100 sheets of up to 80gsm. This powerful stapler is particularly useful when stapling larger bundles of paper accurately thanks to its unique paper guide locking system. With full strip, push button front loading this stapler also features a soft rubber handle grip for user comfort and non slip rubber feet for added stability. Uses 923/6-13mm staples. Finished in soft white and manufactured from a high level of recycled plastic, this stapler is backed by a 25 year guarantee.
Staples up to 100 sheets of 80gsm paper
Soft rubber handle grip and non-slip rubber feet for added comfort and stability
Easy press button front loading
Made with recycled plastic
Takes 923 series 6-13mm staples
25 year guarantee
Colour: White

See full description
Specifications for Eco HD-100 Heavy Duty Stapler Capacity 100 Sheets White 1386
  • Weight
    0.7101kg
  • MFR Part No.
    HT03062
  • Material
    Plastic
  • Product Type
    Heavy Duty Stapler
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome