0
1
2

Eco Luna Less Effort Stapler Capacity 50 Sheets White 1467

Order Code: ZT1544876S

£12.19 Inc VAT (20%)


Description

The powerful Rapesco ECO Luna is a heavy duty, half strip stapler designed to staple up to 50 sheets of 80gsm paper with 50% less effort required. The powerful, compact design features a front loading system with a safety brake, for quick and easy re-loads. The durable, ergonomic stapler is made from recycled plastic and comes with a pack of 1000 24/8mm staples, and a pack of 1000 24/6mm staples for immediate use.
Staples up to 50 sheets of 80gsm paper
50% less effort required than standard staplers
Front loading with safety brake
Made from recycled plastic
Comes with a pack of 1000 each of 24/8mm and 24/6mm staples
25 year guarantee
Colour: White

See full description
Specifications for Eco Luna Less Effort Stapler Capacity 50 Sheets White 1467
  • Weight
    0.472kg
  • MFR Part No.
    HT01515
  • Material
    Recycled plastic
  • Colour
    White
  • Product Type
    Stapler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome