Economy Longarm Stapler E15/12" Black

Order Code: ZT1060695S

£22.99 Inc VAT (20%)


Description

Long reach stapler with middle-stapling facility. Pinning mode. Perfect for post room, printing shops and advertising agencies.

Specifications for Economy Longarm Stapler E15/12" Black
  • MFR Part No.
    20598000
  • Colour
    Black
  • Weight
    0.63kg
  • Width
    53.0mm
  • Depth
    390.0mm
  • Height
    68.0mm
  • Throat Depth
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome