Fashion Heavy Duty Stapler HD110 Black

Order Code: ZT1059764S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Robust, front loading, heavy duty stapler with lever mechanism to set for high stapling capacity. Perfect for postroom and office.

Specifications for Fashion Heavy Duty Stapler HD110 Black
  • MFR Part No.
    21080816
  • Width
    100.0mm
  • Height
    154.0mm
  • Depth
    325.0mm
  • Colour
    Black
  • Weight
    1.0kg
  • Throat Depth
    6.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome