Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
Fltclinch HS Stapler F30 White
By Rapid
Order Code:
ZT1058457S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.87
7%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staplers/fltclinch-hs-stapler-f30-white/p/ZT1058457S
Add to quotation
View all Staplers
Description
Rapid Desktop Flat Clinch Halfstrip Stapler F30 White
Tags:
#BulkDiscount
Specifications
Specifications for Fltclinch HS Stapler F30 White
MFR Part No.
5000358
Depth
148.0mm
Colour
White
Width
46.0mm
Height
79.0mm
Weight
0.24kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome