Gazelle Half Strip 25 Sheet Metal Stapler

Order Code: ZT1061059S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.718%


Description

Premium desktop stapler in a choice of stylish colours for permanent stapling, pinning and tacking. It has a futuristic design, comfortable finger grip and the patented StapleScope window to show when it’s time to reload staples. With a 64mm throat depth, it staples up to 20 sheets using Rexel No. 56 (26/6) or up to 25 sheets with No. 16 (24/6) staples. To save desk space, the Gazelle can sit horizontally or vertically.

Specifications for Gazelle Half Strip 25 Sheet Metal Stapler
  • MFR Part No.
    2100011
  • Weight
    0.193kg
  • Width
    33.0mm
  • Height
    63.0mm
  • Colour
    Blue
  • Depth
    135.0mm
  • Throat Depth
    5cm
  • Sheet Capacity
    25
  • Model Number
    2100011
  • Type
    Stapler
  • Material
    Metal