Gladiator Heavy Duty 160 Sheet Metal Stapler

Order Code: ZT1061174S

£64.99 Inc VAT (20%)


Description

Premium heavy duty stapler designed to staple large documents up to 160 sheets. The built in paper guide and advanced jam release mechanism ensures perfect stapling every time. With an adjustable paper insertion depth of up to 70mm, it uses Rexel No. 23 staples (8-20mm). Elegant design and a smooth, ergonomic handle to ensure comfortable stapling even with large stacks of paper.

Specifications for Gladiator Heavy Duty 160 Sheet Metal Stapler
  • MFR Part No.
    2100591
  • Width
    365.0mm
  • Height
    114.0mm
  • Weight
    1.302kg
  • Depth
    187.0mm
  • Colour
    silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome