Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
HalfStrip Plast Stapler 20 Sheets - Black
By Centra
Order Code:
ZT4781500S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staplers/halfstrip-plast-stapler-20-sheets-black/p/ZT4781500S
Add to quotation
View all Staplers
Description
Capacity of stapling 20 sheets, insertion depth mm
Tags:
#BulkDiscount
Specifications
Specifications for HalfStrip Plast Stapler 20 Sheets - Black
Capacity
20 Sheets
Colour
Black
Form
Half Strip Stapler
Material
Plastic
Product Type
Manual Staplers
Suitable For
24/6, 26/6 Staples
Loading Mechanism
Top Loading