Handheld Sealing Stapler, For Blind Stapling, Pneumatic For Staples 18mm

Order Code: ZT2694154S

£1,699.99 Inc VAT (20%)


Description

Handheld sealing stapler, for blind stapling, pneumatic for staples 18 mm. Supplied = assembled. Product type = handheld staplers. Model = pneumatic. Open/closed stapling = blind stapling, closed. Max. load of clamps = 120 pcs. Application = single fluted cardboard, double fluted cardboard. Leg length = 18 mm. Rear length = 35 mm. Max. operating pressure = 4 - 6 bar. Height = 215 mm. Width = 85 mm. Depth = 345 mm. Material = cast aluminium. Manual. Blind stapling prevents damage to packed goods, as staples fold around the lower cardboard layers. One-handed appliance for closing filled folding boxes and for stapling the bases of empty folding boxes. As a manual or pneumatic model. Housing made of cast aluminium, painted. Holds 120 staples.

See full description
Specifications for Handheld Sealing Stapler, For Blind Stapling, Pneumatic For Staples 18mm
  • Material
    Cast Aluminium
  • Product Type
    Handheld Staplers
  • Supplied
    Assembled
  • Width
    85mm
  • Height
    215mm
  • Depth
    345mm
  • Leg Length
    18mm
  • Open/Closed Stapling
    Blind Stapling, Closed
  • Operating Pressure
    4 - 6bar
  • Load of Clamps
    120
  • Rear Length
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome