0
1

Heavy Duty Professional Metal Tacker 140/6-14MM

Order Code: ZT1057582X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

Heavy Duty
All Steel construction with lock function. Ideal for wood, carpet and plastic. Takes 6 - 14mm staples.
Four year guarantee.

Specifications for Heavy Duty Professional Metal Tacker 140/6-14MM
  • MFR Part No.
    ST106E
  • Power Source
    Manual
  • Type
    Tacker
  • Material
    Steel
  • Colour
    Silver
  • Model Number
    ST106E
  • Throat Depth
    Mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome