Heavy Duty Stapler, 110 Sheet Capacity, Metal Body, HD9, Black Magic

Order Code: ZT1059276S

£79.99 Inc VAT (20%)
£84.995.5% off


Description

Heavy duty, high quality rear-loading metal stapler with large capacity. Irresistibly classic design with an eclectic retro colour and cool finish.

Specifications for Heavy Duty Stapler, 110 Sheet Capacity, Metal Body, HD9, Black Magic
  • MFR Part No.
    10264031
  • Width
    160.0mm
  • Depth
    273.0mm
  • Height
    83.0mm
  • Colour
    black magic
  • Weight
    1.0kg
  • Material
    Steel
  • Throat Depth
    8.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome