Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
Heavy Duty Tacker - 2101209 - Silver
By Rexel
Order Code:
ZT1057602X
£46.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staplers/heavy-duty-tacker-2101209-silver/p/ZT1057602X
Add to quotation
View all Staplers
Description
Rexel Heavy Duty Tacker - Silver - 2101209
Specifications
Specifications for Heavy Duty Tacker - 2101209 - Silver
MFR Part No.
2101209
Power Source
Manual
Material
Metal
Colour
Silver
Type
Tacker
Weight
688g
Form
Tacker
Suitable For
23/6-13 Staples
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome