Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
HT50 Heavy Duty Staple & Nail Gun Tacker
By Arrow Fastening
Order Code:
ZT1190025X
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staplers/ht50-heavy-duty-staple-and-nail-gun-tacker/p/ZT1190025X
Add to quotation
Schedule an order and save 5%
View all Staplers
Description
HT50 Heavy Duty Hammer Tacker
Steel with Chrome Finish for use with T50 staples.
Tags:
#BulkDiscount
Specifications
Specifications for HT50 Heavy Duty Staple & Nail Gun Tacker
Colour
Silver/Yellow
MFR Part No.
AHT50
Material
Metal
Power Source
Manual
Type
Tacker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome