0
1

JT21C Junior All Chrome Staple Gun Tacker

Order Code: ZT1190027X

£18.99 Inc VAT (20%)
£19.995% off


Description

JT21C Junior Tacker And Staple Gun
Steel with chrome finish. Contoured handle

JT27 Light Duty Tacker And Staple Gun
Steel with chrome finish.

See full description
Specifications for JT21C Junior All Chrome Staple Gun Tacker
  • Material
    Metal
  • Type
    Tacker
  • MFR Part No.
    AJT21C
  • Colour
    Silver
  • Power Source
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome