K2 Retro Classic Full-strip Stapler - Magic Black

Order Code: ZT1059225S

£46.99 Inc VAT (20%)


Description

Efficient, high quality steel professional desktop stapler for frequent use. Irresistibly classic design with an eclectic retro colour and cool finish.

Specifications for K2 Retro Classic Full-strip Stapler - Magic Black
  • MFR Part No.
    23305700
  • Colour
    Black Magic
  • Weight
    0.432kg
  • Width
    45.0mm
  • Depth
    181.0mm
  • Height
    89.0mm