Long Arm Metal Stapler Black

Order Code: ZT1051150X

£12.99 Inc VAT (20%)
£14.9913% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

R790
Heavy duty long arm stapler with steel chassis. Front loading with a 50 sheet capacity. Magazine safety braking system, calibrated adjustable paper guide and a 300mm stapling depth.

Specifications for Long Arm Metal Stapler Black
  • Model Number
    R79026NS
  • Type
    Stapler
  • Throat Depth
    300mm
  • Sheet Capacity
    50
  • Material
    Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome