0
1
2
3
4

Marlin Full Strip Stapler Capacity 25 Sheets Black R54500B2

Order Code: ZT1545474S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

This metal Rapesco Marlin Full Strip Stapler features a simple top loading mechanism, durable ABS top cap and full rubber base for stability. This durable stapler is backed by a 15 year guarantee and can staple up to 25 sheets of 80gsm paper.
Staples up to 25 sheets of 80gsm paper
Metal with ABS top cap
Easy top loading mechanism
Uses standard 26/6mm and 24/6mm staples
Colour: Black

See full description
Specifications for Marlin Full Strip Stapler Capacity 25 Sheets Black R54500B2
  • Weight
    0.266kg
  • Colour
    Black
  • Product Type
    Stapler
  • Capacity
    25 sheets
  • Material
    Metal
    ABS
  • Loading Mechanism
    Top loading

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome