0
1
2
3
4

Meteor Half Strip 20 Sheet Metal Stapler

Order Code: ZT1061091S

£10.99 Inc VAT (20%)
£11.393.5% off


Description

Solidly constructed, compact metal stapler for stapling up to 20 sheets of paper. Ideal for every day use, it can be used for permanent stapling jobs or temporary pinning and tacking. With a 65mm throat depth, it staples up to 15 sheets using Rexel No. 56 (26/6) or up to 20 sheets with No. 16 (24/6) staples.

Specifications for Meteor Half Strip 20 Sheet Metal Stapler
  • MFR Part No.
    2100020
  • Depth
    45.0mm
  • Width
    134.0mm
  • Colour
    Blue
  • Weight
    0.208kg
  • Height
    95.0mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome