0
1

Meteor Stapler Black

Order Code: ZT1188900X

£8.29 Inc VAT (20%)


Description

A strong and dependable stapler, ideal for office or home use.

Features and Benefits
• Versatile - takes either Rexel No 56 or No 16 staples
• Strong and dependable - can staple up to 20 sheets at once
• Versatile stapling type: permanent, tacking and pinning
• Compact metal design

Notes
• 65mm throat depth

See full description
Specifications for Meteor Stapler Black
  • MFR Part No.
    2100019
  • Throat Depth
    64mm
  • Colour
    Black
  • Type
    Stapler
  • Material
    Metal
  • Sheet Capacity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome