0
1

Minno Half Strip Stapler Capacity 50 Sheets Black A52600B3

Order Code: ZT1545673S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

This powerful, compact Rapesco Minno Half Strip Stapler has a stapling capacity of up to 20 sheets of 80gsm paper. The stapler has an all metal chassis and full rubber base for non-slip, desktop use. This black stapler has a simple top loading mechanism and uses standard 24/6mm and 26/6mm staples.
Staples up to 20 sheets of 80gsm paper
Durable all metal chassis and full rubber base
Easy top loading mechanism
Uses standard 26/6mm and 24/6mm staples
Colour: Black

See full description
Specifications for Minno Half Strip Stapler Capacity 50 Sheets Black A52600B3
  • Weight
    0.1501kg
  • MFR Part No.
    HTR5
  • Capacity
    50 Sheets
  • Colour
    Black
  • Product Type
    Half Strip Stapler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome