NeXXt Recycle Stapler 30 Sheets, Black

Order Code: ZT1059452S

£14.99 Inc VAT (20%)


Description

Eye-catching, premium stapler made with post consumer recycled plastic for every day use. Climate neutral and 100% recyclable as it can be completely dismantled in the different material types. Patented Direct Impact Technology and Leitz Power Performance staples P3 (24/6, 26/6) ensure perfect stapling every time. This robust stapler perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment – and the environment of our planet.

See full description
Specifications for NeXXt Recycle Stapler 30 Sheets, Black
  • MFR Part No.
    56040095
  • Width
    42.0mm
  • Colour
    Black
  • Weight
    0.165kg
  • Height
    59.0mm
  • Depth
    152.0mm
  • Material
    Metal, Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome