NeXXt Recycle Stapler 30 Sheets RD

Order Code: ZT3527040S

£19.99 Inc VAT (20%)


Description

Leitz NeXXt Recycle Stapler 30 Sheets Red - 56040025

Specifications for NeXXt Recycle Stapler 30 Sheets RD
  • Colour
    Red
  • Capacity
    30 Sheets
  • Material
    Plastic
  • Product Type
    Manual Staplers
  • Weight
    170g
  • Loading Mechanism
    Top Loading
  • Suitable For
    24/6, 26/6 Staples
  • Environment Support
    100% Recyclable
  • Recycled Product
    Minimum 94% Recycled Material
  • Throat Depth
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome