NeXXt Softpress Flat Clinch Stapler 30 Sheets. Black

Order Code: ZT1059402S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Sturdy and reliable stapler for everyday use. The patented Softpress Technology allows you to press the stapler anywhere to take all the effort out of stapling for a smooth and easy stapling in-hand or on the desk. It requires up to 60% less effort than a Leitz standard stapler. Flat Clinch technology saves up to 40% file space. Patented Direct Impact Technology and Leitz Softpress staples ensure perfect stapling every time.

Specifications for NeXXt Softpress Flat Clinch Stapler 30 Sheets. Black
  • MFR Part No.
    56030095
  • Weight
    0.377kg
  • Height
    65.0mm
  • Depth
    149.0mm
  • Colour
    Black
  • Width
    44.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome