Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
NeXXt WOW Metal Stapler White
By Leitz
Order Code:
ZT3527558S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staplers/nexxt-wow-metal-stapler-white/p/ZT3527558S
Add to quotation
View all Staplers
Description
Leitz NeXXt WOW Metal Office Stapler White 55021001
Specifications
Specifications for NeXXt WOW Metal Stapler White
Weight
265g
Form
Half Strip Stapler
Product Type
Manual Staplers
Capacity
30 Sheets
Material
Metal
Colour
White
Suitable For
24/6, 26/6 Staples
Environment Support
78% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome