NeXXt WOW Mini Stapler 10SHEET Pink Metallic

Order Code: ZT1058601S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.638%


Description

Handy sized stapler in fashionable colours for use in the office, at home and on the move. Fits in the smallest pencil case or in your portfolio. Patented Direct Impact Technology and Leitz Power Performance staples P2 (No. 10) ensure perfect stapling.

Specifications for NeXXt WOW Mini Stapler 10SHEET Pink Metallic
  • MFR Part No.
    55281023
  • Depth
    101.0mm
  • Colour
    pink
  • Width
    30.0mm
  • Weight
    0.091kg
  • Height
    39.0mm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome