Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Staplers
NeXXt WOW Office Stapler Black
By Leitz
Order Code:
ZT3527632S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/staplers/nexxt-wow-office-stapler-black/p/ZT3527632S
Add to quotation
View all Staplers
Description
Leitz NeXXt WOW Metal Office Stapler Black 55021095
Specifications
Specifications for NeXXt WOW Office Stapler Black
Product Type
Manual Staplers
Material
Metal
Form
Half Strip Stapler
Weight
265g
Colour
Black
Capacity
30 Sheets
Environment Support
78% Recyclable
Suitable For
24/6, 26/6 Staples
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome