NeXXTt Recycled Stapler 30 Sheets Black 56040095

Order Code: ZT2121616S

£19.99 Inc VAT (20%)


Description

Leitz NeXXTt Recycled Stapler 30 Sheets Black 56040095 Eye-catching, premium stapler made with post consumer recycled plastic for every day use. Climate neutral and 100% recyclable as it can be completely dismantled in the different material types. Patented Direct Impact Technology and Leitz Power Performance staples P3 (24/6, 26/6) ensure perfect stapling every time. This robust stapler perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment ñ and the environment of our planet.

See full description
Specifications for NeXXTt Recycled Stapler 30 Sheets Black 56040095
  • Width
    42mm
  • Material
    Metal, Plastic
  • Depth
    152mm
  • Weight
    170g
  • Height
    59mm
  • Product Type
    Manual Staplers
  • Capacity
    30 Sheets
  • Colour
    Black
  • Environment Support
    100% Recyclable
  • Throat Depth
    40mm
  • Suitable For
    24/6, 26/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome